Add More Items
View All Quick Selects
Below you can add an image for 'reducer coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
4IN X4IN Conduit Nipple
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$3,337.33
Per 100
2" Reducer to 3/4" Threaded
Total Availability: In Stock
$48.49
Each
2" Glued - 3/4" Glued Reducer
$45.31
2" Glued - 1" Glued Reducer
$43.14
3 In. Schedule 40 Split Sleeve Coupling
$4,686.67
2 In. Schedule 40 Split Sleeve Coupling
$5,442.07
3-1/2 In. Schedule 40 Long Line Coupling With No Center Stop
$3,844.31
Eaton Crouse-Hinds Series Eclk Coupling, 12" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 1" Trade Size
$1,310.93
1-1/2" Reducer to 3/4" Thread
$43.42
2" Glued - 1-1/2" Glued Reducer
$54.12
Low Voc Cement, 1 QT Can, Tetrahydrofuran Base, Colorless, Ketone Odor, 0.894 Specific Gravity, -4 °F;-20 °C Flash Point, Minimum Of +40 °F, 2.11 LB
$3,736.14
3" 90, 36" Radius, Two Deep Socket PVC Couplings
$148.23
Split Bushing, Insulated, Plastic, 1-1/4 Inch Trade Size. Patented
$351.89
2/0-4/0 Wedge Grip
$2,798.90
Stainless Steel 316 CNTR Sunk Hex Plug 3/4"
$31.64
Per Foot
Hub, 1 In Trade Size, 1 In Hub Size, 1.83 In Length, 2.125 In Diameter
$84.24
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/8 In Outside Diameter, 3/4 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$5.85
3/4" SS LB
$129.60
Use The GHM-50 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1/2" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1/2" Conduit or Wire
$962.63
Meter Riser, 2 In Trade Size, 2.492 In Outside Diameter, 24 In Length, Gray, 2.16 LB/Ea
$13,489.85
20
Popularity
Default